Select Country and Language Canada / French
Changer de pays
10032053 | BERK-TEK

BERK-TEK | 10032053 | T1 - Telephone Exchange Cable, 2 Pairs, 24 AWG Solid Tinned Copper, CMP Plenum Rated, 19 lbs, 1000ft Reel, Gray Finish

  • Réf. fabricant 10032053
  • PART #CMP-00224FIC-3
AWG: 24
Approx. Wt. lb./1,000 ft.: 18
Gauge: 24
No. of Pairs: 2
Nom. O.D. (in.): 0.250
Number of Pairs: 2 PAIRS
Shield: YES
Description

Tinned copper wire insulated with cellular FEP(plenum), 2 through 4 twisted pairs are individually shielded with an aluminum/polyester tape, foil facing out, which is in contact with a stranded tinned copper drain wire. The cable core is wrapped by a p olyester tape and jacketed with a fluoropolymer (plenum) jacket.

This part has been discontinued by the supplier.

Caractéristiques
  • Individually Shielded Pairs
  • General purpose or plenum rated
  • Available in constructions up to 4 pairs
  • Compact size
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires