Select Country and Language Canada / French
Changer de pays
10032059 | BERK-TEK

BERK-TEK | 10032059 | LANmark-350, Category 5e+, Plenum UTP Cable, Yellow, Reel

  • Réf. fabricant 10032059
  • PART #CMP-00424LAN-6-05
AWG: 24
Approx. Wt. lb./1,000 ft.: 25
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: LANMARK 350
Fire Rating: PLENUM
Jacket Color: Yellow
Jacket Color: YELLOW
Market Name: NETCLEAR
No. of Pairs: 4
Nom. O.D. (in.): 0.197
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: CABLE
Type: DATA
Vendor No.: 10032059
Description

Berk-Tek's LANmark-350 Premium Category 5e UTP cables are ideally suited to support 100BASE-TX Ethernet. Tested up to 450 MHz, the guaranteed performance of this cable far exceeds the ANSI/TIA/EIA-568-C.2 and ISO/IEC 11801 Category 5e horizontal cable requirements for PSNEXT, attenuation, return loss, attenuation-to-crosstalk ratio (ACR) and impedance.

Caractéristiques
  • Small, round design
  • ETL verified to TIA/EIA-568-C.2 and ISO/IEC 11801
  • RoHS Compliant
  • Reliably supports 100BASE-TX Ethernet
  • Reduced installation costs and maintenance
  • Characterized to 450 MHz, 350 MHz greater than standard
  • Lower bit error rates, increases network efficiency and uptime
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires