Select Country and Language Canada / French
Changer de pays
10032090 | BERK-TEK

BERK-TEK | 10032090 | LANmark-1000, Category 6, Plenum UTP Cable, Yellow, Box

  • Réf. fabricant 10032090
  • PART #CMP-00424LAN-7U-05
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: LANMARK 1000
Fire Rating: PLENUM
Jacket Color: YELLOW
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: CABLE
Type: DATA
Description

LANmark-1000 has been improved to offer best-in-class electrical performance. Berk-Tek's engineers completely redesigned LANmark-1000 so that all crosstalk parameters could be improved by four dB. As a result, the Power Sum Attenuation to Crosstalk ratio (PSACR) is nearly 3 times better (at 250 MHz) allowing for much greater signal strength and less vulnerability to noise interference.

Caractéristiques
  • Full Power Sum Performance
  • Documented balance characteristics (LCL, LCTL)
  • ETL verified to ANSI/TIA/EIA-568-B.2-1 Category 6 standard
  • RoHS Compliant
  • Optimal support for Gigabit Ethernet with headroom
  • Power sum characterization gives highest performance using existing applications
  • Provides additional bandwidth required for future applications
  • Addition of balance requirements improves overall cable performance and reduces cable emissions which results in reduced transmission errors
  • Characterized to 550 MHz, 300 MHz greater than the standard
  • Power sum characterization gives highest performance using existing application
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires