Select Country and Language Canada / French
Changer de pays
10032113 | BERK-TEK

BERK-TEK | 10032113 | 24-100P UTP-CMP Solid BC Cat 3 FRPVC/FRPVC Gray Jacket Reels

  • Réf. fabricant 10032113
  • PART #CMP-10024BKT-3
AWG: 24
Approx. Wt. lb./1,000 ft.: 418
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 100 PAIR
Family: POWERSUM
Fire Rating: PLENUM
Jacket Color: Gray
Jacket Color: GREY
No. of Pairs: 100
Nom. O.D. (in.): 0.889
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Vendor No.: 10032113
Weight lb./1,000 ft.: 395
Description

24 AWG) bare copper wire insulated with thermoplastic. Three layer core construction jacketed in flame retardant PVC. Berk-Teks Category 3 UTP Power Sum cables are designed for use in voice applications. These cables are used to support building backbone service. They also can be used for interconnecting satellite wiring closets.

Caractéristiques
  • ANSI/TIA/EIA-568-B.2 Category 3 Backbone Cable
  • Supports 10BASE-T and Voice
  • Ideally suited for backbone, cross-connect and pre-connectorized assemblies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires