Select Country and Language Canada / French
Changer de pays
10032121 | BERK-TEK

BERK-TEK | 10032121 | LANmark-5e, Category 5e, Plenum FTP, Gray, Reel

  • Réf. fabricant 10032121
  • PART #CMP-00424LSN-5E-09
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: Gray
Jacket Color: GREY
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

With independently verified performance that meets the TIA/EIA Category 5e standard, Berk-Tek's LANmark-5e FTP provides the additional signal isolation advantages of an F/UTP design and is ideal for network installations that may be subjected to higher than normal external electromagnetic noise sources.

Caractéristiques
  • Independently verified to TIA/EIA Category 5e
  • Supports 10BASE-T, 100BASE-T, 1000BASE-T
  • Reduces signal emissions for secure transmission
  • Reduced cable interference problems in areas of high EMI
  • Extends performance limits for network applications thus increasing cabling lifetime
  • Reduces signal emissions for secure transmissions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires