Select Country and Language Canada / French
Changer de pays
10032123 | BERK-TEK

BERK-TEK | 10032123 | 24-200P UTP-CMP Solid BC Cat 3 Ps FEP/PVDF Grey Jacket Reels Voice Grade Cable

  • Réf. fabricant 10032123
  • PART #CMP-20024BKT-3
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 200 PAIR
Family: POWERSUM
Fire Rating: PLENUM
Jacket Color: GREY
No. of Pairs: 200
Nom. O.D. (in.): 1.012
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Vendor No.: 10032123
Weight lb./1,000 ft.: 691
Description

24 AWG) bare copper wire insulated with thermoplastic. Three layer core construction jacketed in flame retardant PVC. Berk-Teks Category 3 UTP Power Sum cables are designed for use in voice applications. These cables are used to support building backbone service. They also can be used for interconnecting satellite wiring closets

Caractéristiques
  • ANSI/TIA/EIA-568-B.2 Category 3 Backbone Cable
  • Supports 10BASE-T and Voice
  • Ideally suited for backbone, cross-connect and pre-connectorized assemblies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires