Select Country and Language Canada / French
Changer de pays
10032222 | BERK-TEK

BERK-TEK | 10032222 | HyperPlus 5e, Category 5e, Plenum UTP Cable, White, Reel

  • Réf. fabricant 10032222
  • PART #CMP-00424BKTE-5-01
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: WHITE
Jacket Color: White
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Vendor No.: 10032222
Description

Berk-Tek's HYPER PLUS 5e Standard Category 5e UTP Cables are designed for horizontal network and voice applications in a structured cabling network to connect between the user outlet and horizontal cross-connect.

Caractéristiques
  • Supports most data and voice applications
  • ETL Verified to TIA/EIA-568-C.2
  • RoHS Compliant
  • Universally accepted design for global commercial network installations
  • Simplified structured cabling solution preserving long-term network investment
  • Characterized to 350 Mhz, 250 Mhz greater than the standard
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires