Select Country and Language Canada / French
Changer de pays
1005 | KLEIN

KLEIN | 1005 | Crimping/Cutting Tool - Non-Insulated/Insulated Connectors

  • Réf. fabricant 1005
  • PART #403947
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: CUTTER - CABLE
Size / Capacity: NONE
Width / Diameter: NONE
Description

For professionals looking for a lifetime of dependability in a 100% US sourced and manufactured product, this crimping and cutting tool for insulated and non-insulated connectors by Klein Tools is backed by our lifetime guarantee of quality and reliability.

Caractéristiques
  • Accommodates wire from No. 10 to 22 AWG.
  • Specially hardened wire cutter in nose.
  • Tapered nose design for working in confined spaces.
  • Crimping die marked for insulated and non-insulated solderless terminals and connectors.
  • Plastic-dipped, cushioned handles for comfort.
Spécifications
  • Handle Color: red
  • Overall Length: 9-3/4"
  • Crimps: 10-22 AWG
  • Weight (lbs.): 0.80
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires