Select Country and Language Canada / French
Changer de pays
10061000 | FLUKE NETWORKS

FLUKE NETWORKS | 10061000 | D914S impact tool

  • Réf. fabricant 10061000 | 2323830
  • PART #234820
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

The D914 Impact Tool is the only punchdown tool to combine torque and impact. It combines two versatile tools, the hook and spudger, into the handle. 66/110 blades available.

Infos techniques et normes

both