Select Country and Language Canada / French
Changer de pays
10061120 | FLUKE NETWORKS

FLUKE NETWORKS | 10061120 | D914S impact tool with EverSharp 110 & EverSharp 66 blade

  • Réf. fabricant 10061120 | 2323866
  • PART #249099
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

The D914 series punch down tool provides quality terminations on the first punch, helping to achieve the highest quality possible on network installations. It's the only impact tool that combines torque and impact in one tool. It also includes a built- in hook and spudger into the handle. Use the hook to remove wires from any style block or to help trace wires. Use the spudger to remove the cross-connect module from the mounting bracket. Quick and easy blade replacement, and extra blade storage avail able in the handle. The D914S model includes all of these great features, plus an ergonomically designed handle made with special rubber to reduce impact recoil and hand fatigue.

Caractéristiques
  • Lifetime Warranty
  • D914S soft touch impact tool features a rubber handle and special ergonomic design for better grip and to reduce hand fatigue
  • Hook & spudger tools and blade storage are built into the handle
  • Automatic spring handle --choose low impct for 24/26 gauge wire or high impact for 22 gauge wire
  • Includes 110 EverSharp blade for termination into 110 wiring blocks
Infos techniques et normes

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires