Select Country and Language Canada / French
Changer de pays
10061456 | BERK-TEK

BERK-TEK | 10061456 | HyperPlus 5e, Category 5e, Riser UTP Cable, 25 Pr., Gray, Reel

  • Réf. fabricant 10061456
  • PART #CM-02524BKT-5E-09
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Berk-Tek's Category 5e 25 pair UTP Cables are designed for use in data and voice backbone applications and are ideal for Category 5e zone cabling applications and interconnect cable assemblies.

Caractéristiques
  • ETL Verified to TIA/EIA-568-B.2
  • Category 5e backbone cable power sum performance
  • Supports 10BASE-T, 100BASE-TX, 1000BASE-T, Token Ring, TP-PMD, Voice, Multimedia, 155 Mb/s ATM
  • Small diameter and flexible construction with stable cable geometry.
  • Ideally suited for backbone, cross-connect and pre-connectorized assemblies.
  • Supports current networking protocols
  • Simplified structured cabling solution preserving long-term network investment
  • High-performance multi-pair cable assemblies compatible with today's most common network interconnections.
  • Characterized to 250 MHz, 150 MHz greater than the standard
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires