Select Country and Language Canada / French
Changer de pays
10061810 | FLUKE NETWORKS

FLUKE NETWORKS | 10061810 | D914S impact tool with EverSharp 66/110 cut blade

  • Réf. fabricant 10061810 | 2323907
  • PART #387312
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

SoftTouch D914S Impact Tool offers an ergonomic design with a soft rubber handle for better grip and rounded edges to absorb more of the impact recoil. Includes built-in probe pic/spudger and torque, allowing you to choose from high-and low-impact sett ings

Caractéristiques
  • Reduced hand-fatigue with shock absorbing handle
  • Hook and spudger to lift and separate wires
  • Automatic spring handle-choose low impact for 24/26 gauge wire or high impact for 22-gauge wire
  • Accepts Phillips-head or flat screwdriver blade
  • Convenientlade storage built into the handle
  • Easy blade insertion, locks in place
  • Industry standard, internationally accepted with lifetime warranty