Select Country and Language Canada / French
Changer de pays
10063672 | BERK-TEK

BERK-TEK | 10063672 | LANmarkk-6, Category 6, Plenum FTP, Black, Reel

  • Réf. fabricant 10063672
  • PART #CMP-00424LSN-6-02
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: Gray
Jacket Color: BLACK
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

Berk-Tek's LANmark-6 FTP is the first independently verified Category 6 F/UTP cable. It is ideal for applications that require the most advanced cable performance and the additional signal isolation advantages of an F/UTP design. Berk-Tek LANmark-6 FTP F/UTP cable to set requirements for cable balance.

Caractéristiques
  • ETL verified to TIA/EIA-568-B.2 Category 6
  • Can be used with RJ45 style F/UTP connectivity
  • RoHS Compliant
  • Increased signal isolation prevents contaminant noise from entering cabling system
  • Lower bit errors resulting in increased network performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires