Select Country and Language Canada / French
Changer de pays
10077 | UPSITE TECHNOLOGIES

UPSITE TECHNOLOGIES | 10077 | Raised Floor Mini Brush Grommet

  • Réf. fabricant 10077
  • PART #695102
Description

Designed to seal small openings in new or existing raised floor cutouts either prior to the installation of communications or power cabling or where cabling has already been installed. Based on measurements at multiple data centers, on average 48% of v aluable conditioned air is not reaching the air intake of IT equipment due to unsealed floor openings. This lost air, known as bypass airflow, contributes to IT equipment hot spots, cooling unit inefficiencies, and increasing infrastructure costs. Kold Lok products specifically address bypass airflow and its detrimental effects on data center cooling.