Select Country and Language Canada / French
Changer de pays
1008-00 | OBERON

OBERON | 1008-00 | Right-Angle WAP Wall Bracket: Black w/black cover

  • Réf. fabricant 1008-00
  • PART #644659
Color: WHITE
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Mount WAPs in open ceilings with this convenient beam clamp. Quickly install WAP in preferred horizontal orientation. Includes two beam clamps and Oberon's PN 33-WAP-COVER: a paintable, plastic vanity cover which is virtually transparent to wireless si gnal. Ideal for restaurants and retail environments with open ceilings. Conduit, raceways, and cable can be terminated in the bracket to for a clean appearance. The access point can be locked in place using the WAP manufacturer's locking features.

This part has been discontinued by the supplier.

Caractéristiques
  • Painting the WAP itself may void the manufacturer's warranty, so use the 33-WAP-SKIN to change its color
  • Conveniently install and conceal WAP in open ceiling environment
  • Designed to enable wireless access points to be mounted in preferred horizontal orientation
  • T-bar bracket accommodates access points from most vendors
  • Beam mount clamps allow it to be mounted directly to a beam or truss
Spécifications
  • ? Paintable, black ABS plastic vanity cover included (Oberon P/N 33-WAP-SKIN)
  • ? Fits wireless access points up to 9" x 9"
  • ? Size: 9" x 9" x 3"
  • ? Shipping weight: approximately 3 lbs.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires