Select Country and Language Canada / French
Changer de pays
1009-00 | OBERON

OBERON | 1009-00 | Economy Universal Right-angle AP Wall Bracket: White

  • Réf. fabricant 1009-00
  • PART #644102
Color: WHITE
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Many AP manufacturers recommend that access points be mounted in a horizontal orientation, which may be difficult when mounting on walls. Model 1009 mounts and secures APs from most manufacturers in areas where wall mounting may be required, such as re sidence halls, hotels, and other hard lid venues. Conduit, raceways, and cable can be terminated in the bracket to provide for a clean appearance. The AP can be locked in place using the manufacturer's locking features.

Includes:
- (1) Right-angle wal mount
- (2) #6 - 32 screw (for attaching T-bar bracket)
- (4) #8 - 32 screw (for attaching Cisco mounting plate)
- (1) T-bar bracket
- (1) Tie wrap
- Installation Instructions

Caractéristiques
  • Conveniently install APs on walls and above ceilings
  • Designed to enable wireless access points to be mounted in preferred horizontal orientation
  • T-bar bracket accommodates access points from most vendors
  • Can be mounted directly over telecommunicationsoutlet
Spécifications
  • Design: Right-angle mounting bracket for securing wireless access points on walls. Designed to mount the access point in the preferred horizontal orientation. Accommodates most vendors' access points
  • Includes adjustable T-bar bracket for attaching most vendors' APs
  • Construction: 10 ga. white powder-coated steel
  • Accommodates wireless access points up to 9" x 9"
  • Size: 8.5 inches by 7 inches by 3 inches (215 mm by 178 mm by 76 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires