Select Country and Language Canada / French
Changer de pays
10097 | UPSITE TECHNOLOGIES

UPSITE TECHNOLOGIES | 10097 | Raised Floor Extended Brush Grommet, 3" x 60"

  • Réf. fabricant 10097
  • PART #695110
Description

Designed to seal a wide variety of existing and new openings. Simple modification creates the flexibility to seal large and unique openings such as those found under PDUs. Based on measurements at multiple data centers, on average 60% of valuable condi tioned air is not reaching the air intake of IT equipment due to unsealed floor openings. This lost air, known as bypass airflow, contributes to IT equipment hotspots, cooling unit inefficiencies, and increasing infrastructure costs. KoldLok products s pecifically address bypass airflow and its detrimental effects on data center cooling.