Select Country and Language Canada / French
Changer de pays
1010-00 | OBERON

OBERON | 1010-00 | Right-angle Wall Bracket - Multi-vendor AP

  • Réf. fabricant 1010-00
  • PART #549022
Color: WHITE
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Many wireless access point manufacturers recommend that the access point be mounted in a "horizontal" orientation to achieve best wireless coverage. Horizontal mounting may be difficult in hard lid and other environments where the access point is mount ed

Caractéristiques
  • Designed for Mounting Most Vendors Enterprise Wireless Access Points on the Wall
  • Right-Angle Design Mounts Access Point in Preferred Orientation
Spécifications
  • Designed for mounting on indoor walls, where secure horizontal mounting is required
  • Designed for Cisco 1040/1140/1260/3500/3600/3700 series and Aruba Networks
  • AP105/115/121/125/135/225 access points. Other access points can be mounted
  • using optional universal mounting plates. Ask your Oberon representative for details.
  • Knockouts on two sides and top for 1/2" trade size conduit clamps
  • 2 part Construction: Textured white powder-coated steel, 18 ga. right angle bracket
  • Size: 9" x 6" x 5"
  • Weight: 2 lbs (not including access point or antenna)
  • Model 1010-00 Includes:
  • (4) #8-32 Screw for Cisco Bracket
  • (1) T-Bar Mount
  • Installation Instructions
  • Approximate shipping weight: 3 lbs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires