Select Country and Language Canada / French
Changer de pays
1010 | UPSITE TECHNOLOGIES

UPSITE TECHNOLOGIES | 1010 | Raised Floor Brush Grommet

  • Réf. fabricant 1010
  • PART #695099
Description

Designed to seal openings in new raised floor cutouts prior to the installation of communications or power cabling. Based on measurements at multiple data centers, on average 60% of valuable conditioned air is not reaching the air intake of IT equipmen t due to unsealed floor openings. This lost air, known as bypass airflow, contributes to IT equipment hot spots, cooling unit inefficiencies, and increasing infrastructure costs. KoldLok products specifically address bypass airflow and its detrimental effects on data center cooling.