Select Country and Language Canada / French
Changer de pays
1012-00 | OBERON

OBERON | 1012-00 | Right-angle Wall Bracket - Multi-Vendor AP

  • Réf. fabricant 1012-00
  • PART #599154
Color: WHITE
Location: WALL-MOUNT
Nema Rating: NO
Description

Many wireless access point manufacturers recommend that the access point be mounted in a "horizontal" orientation to achieve best wireless coverage. Horizontal mounting may be difficult in hard lid and other environments where the access point is mount ed on the wall. Oberon's Model 1012-00 wireless LAN access point wall mount bracket is designed to mount and secure access points from most manufacturers in areas were wall mounting is required. This aesthetic, white powder coated steel mounting bracke t is ideal for mounting the access point in the preferred "horizontal" orientation. Conduit, raceways, and cable can be securely terminated inside the enclosure to privde for a clean appearance. The access point can be locked in place using the manufac turer's bracket lock feature.

Spécifications
  • Designed for mounting on indoor walls, where secure horizontal mounting is required
  • Designed for Cisco 1040/1140/1260/2700/3500/3600/3700 series and Aruba Networks AP105/103/115/121/125/135/205/225 access points. Other access points can be mountedusing optional universal locking mounting plates. Ask your Oberon representative for details.
  • Knockouts on two sides and top for 1/2" trade size conduit clamps
  • 2 part Construction: Textured white powder-coated steel, 18 ga. right angle bracket and locking cover
  • Size: 9" x 7" x 5"
  • Weight: 2 lbs (not including access point or antenna)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires