Select Country and Language Canada / French
Changer de pays
10125 | UPSITE TECHNOLOGIES

UPSITE TECHNOLOGIES | 10125 | Temperature Strip, Magnetic

  • Réf. fabricant 10125
  • PART #695127
Description

The HotLok Temperature Strip is a liquid crystal thermometer that quickly and accurately measures the intake air temperature of IT equipment. It indicates whether the air temperature is within acceptable limits based on the standards established by the American Society of Heating, refrigerating, and Air Conditioning Engineers (ASHRAE) and equipment manufacturers. Measurement of equipment intake air temperature is used in the management of all elements of cooling infrastructure such as the number an d type of perforated tiles or grates, cooling unit temp set points, and cooling unit airflow volumes.