Select Country and Language Canada / French
Changer de pays
1013-00 | OBERON

OBERON | 1013-00 | 2-axis Articulating AP/Antenna Mount

  • Réf. fabricant 1013-00
  • PART #599050
Color: WHITE
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

2-axis Articulating wall mount for most manufacturers' APs and directive (or patch) antennas on pillars and walls. AP and directional antenna attach to this mount, and the antenna can be pointed in any direction to achieve desired wireless coverage. Wa ll mount bracket can be placed directly over data outlet. Designed for Cisco and Aruba Networks APS and directive antenna, and many other vendors' APs. Ideal for classrooms, auditoriums, and stadiums where directional coverage is required.

INCLUDES
-(4) 8-32 x 7/16" screws
- (4) 8-32 x 1/4" screws
- (2) 6-32 x 1/4" screws
- (1) T-bar
- (2) Wire ties
- Installation instructions
- Approximate shipping weight: 6 lbs.

Caractéristiques
  • Swivels on two axes to provide down-tilt and azimuth coverage desired
  • Designed for mounting most vendors enterprise wireless access points with external antennas on the wall or ceiling
  • Designed for high-density WiFi installations
  • Can be mounted overtelecommunications outlet
Spécifications
  • Design: 2-Axis articulating mount for securing wireless access points and directional antennas on walls. Designed to allow directional antenna to articulate in both azimuth and elevation. Works with most vendors' access points and antennas
  • Performance: +/- 45 antenna pointing, up and down, right and left
  • Includes T-bar bracket for attaching most vendors' APs
  • Includes universal antenna mounting plate
  • Construction: 14 ga. white, powder-coated steel
  • Size: 9 inches by 11 inches by 6.25 inches (229 mmy 280 mm by 159 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires