Select Country and Language Canada / French
Changer de pays
10130484 | BERK-TEK

BERK-TEK | 10130484 | LANmark-10G2, Category 6A, Plenum UTP Cable, Blue, Reel

  • Réf. fabricant 10130484
  • PART #CMP-00424BKT-10G-06
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: LANMARK-10G
Fire Rating: PLENUM
Jacket Color: BLUE
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: CABLE
Type: DATA
Description

LANmark(TM)-10G2 is a next generation cable for 10 gigabit Ethernet. LANmark-10G2 is a true multi-media cable and is specifically designed to handle voice, video and data simultaneously. This convergence of technologies simplifies even the most dynamic network. The 10G2 is a breakthrough in cable technology, and its patented design minimizes alien crosstalk while maintaining a nominal .30" outside diameter (CMP).

Caractéristiques
  • New flexible, round, compact design
  • Alien Crosstalk compliant
  • Fully compliant to Augmented Category 6 requirements
  • Documented balance characteristics (LCL/TCL, EL TCTL)
  • Reduced attenuation (Insertion Loss)
  • Highest performing UTP cable available
  • RoHS Compliant
  • Easier installation and cable management with round design
  • Round design provides a true OD measurement
  • Provides the bandwidth required for multimedia, broadband video, analog video and other future applications
  • Balance characteristics improves overall cable performance and reduce transmission errors
  • Improved insertion loss for stronger signal to noise ratio
Infos techniques et normes

IP10

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires