Select Country and Language Canada / French
Changer de pays
10136230 | BERK-TEK

BERK-TEK | 10136230 | LANmark-6, Category 6, Plenum UTP Cable, White, Box

  • Réf. fabricant 10136230
  • PART #CMP-00423BKT-6U-01
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: C6T
Fire Rating: PLENUM
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: CABLE
Type: DATA
Description

The Berk-Tek LANmark-6 features a reduced diameter compared to other category 6 UTP cables. This is an ANSI/TIA/EIA category 6 verified cable, constructed without the center spline for easy installation and termination. LANmark-6 is capable of transmitting applications such as 1000BASE-T. It is ideal for network applications that extend to 250 MHz. LANmark-6 is available in both CMP and CMR and conforms to ANSI/TIA/EIA 568-B.2-1 Category 6 and ISO/IEC 11801 2nd Edition Class E Category 6 requirements.

Caractéristiques
  • Inexpensive compact design
  • Meets the requirements of ANSI/TIA/EIA-568-C.2
  • Usable bandwidth up to 250 MHz
  • Delivered in compact, strong, easy to identify boxes
  • RoHS Compliant
  • Provides Category 6 performance
  • Cost effective entry level category 6 solution
  • Provides additional usable bandwidth required for future applications
  • Superior box design allows cable to be pulled easily from the box with minimum kinking
  • Compact box design takes up less shelf space.
  • Clearly identified packaging eliminates potential confusion
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires