Select Country and Language Canada / French
Changer de pays
10137700 | BERK-TEK

BERK-TEK | 10137700 | 23-4P UTP-CMR Solid BC Cat6A LP10 PE/PVC Blue Jkt Lanmark-10G2 Reel

  • Réf. fabricant 10137700
  • PART #CM-00424BKT-10G-06
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: LANMARK-10G
Fire Rating: RISER
Jacket Color: BLUE
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: CABLE
Type: DATA
Description

Bare copper wire insulated with polyethylene and cellular polyethylene. Two insulated conductors twisted together to form a pair and four such pairs cabled to form the basic unit made round with 3 monofilaments and with a striated flame-retardant PVC jacket. LANmark(tm)-10G2 is a next generation cable for 10 gigabit Ethernet. LANmark-10G2 is a true multi-media cable and is specifically designed to handle voice, video and data simultaneously. This convergence of technologies simplifies even the most dynamic network. The 10G2 is a breakthrough in cable technology, and its patented design minimizes alien crosstalk while maintaining a nominal .32" outside diameter (CMR).

Caractéristiques
  • New flexible, round, compact design
  • Alien Crosstalk compliant
  • Fully compliant to Augmented Category 6 requirements
  • Documented balance characteristics (LCL/TCL, EL TCTL)
  • Reduced attenuation (Insertion Loss)
  • Highest performing UTP cable available
  • RoHS
Infos techniques et normes

IP10

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires