Select Country and Language Canada / French
Changer de pays
1014-00 | OBERON

OBERON | 1014-00 | 1-axis Articulating AP/Antenna Mount: White Cover

  • Réf. fabricant 1014-00
  • PART #660700
Device: ACCESSORY
Technology: ACCESSORY
Description

Oberon's Model 1014 is an articulating wall mount for most wireless access points and directional antennas. Provides 1 axis articulating mount for directional antenna for up to a 45-degree tilt. The Model 1014-00 includes a wireless signal transparent paintable cover, making it simple to customize the color of the access point compliment interior color schemes. Coloring the cover does not void the manufacturer's warranty.

INCLUDES
- (1) Adjustable mounting bracket
- (1) White vanity cover
- (4) ew head caps
- (1) T-bar bracket
- Shipping weight: 6 lbs. per unit

Caractéristiques
  • Swivels on one axis to provide down-tilt and azimuth coverage desired
  • Designed for mounting most vendors enterprise wireless access points with external antennas on the wall or ceiling
  • Designed for high-density WiFi installations
  • Can be mounted overtelecommunications outlet
Spécifications
  • Design: 1 Axis articulating mount for securing wireless access points and directional antennas on walls. Designed to allow directional antenna to articulate in elevation. Works with most vendors' access points and antennas. With vanity cover to conceal access point and antenna
  • Performance: Articulating antenna plate enables +/- 45 antenna pointing, up and down. Vanity cover is transparent to wireless signal
  • Includes T-bar bracket for attaching most vendors' APs
  • Construction: 16 ga. galvanized stee
  • Includes Oberon model 33-ANT-COVER attachable, paintable, white UL94-5VA ABS plastic vanity cover
  • Size: 10.8 inches by 8 inches by 4.4 inches (274mm by 203mm by 114mm)
  • Vanity Cover size: 11.3 inches by 10.1 inches by 7.6 inches (287mm by 257m by 195m)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires