Select Country and Language Canada / French
Changer de pays
1015-C | OBERON

OBERON | 1015-C | 11" ABS AP Lock-box: T-bar, Translucent Door

  • Réf. fabricant 1015-C
  • PART #549024
Door Style: SOLID
Nema Rating: NO
Type: WIRELESS
Description

Compact, non-metallic enclosure secures and protects APs in residence halls, hotels, retail locations and other indoor venues. This rugged ABS plastic enclosure is virtually transparent to wireless signals so APs with integrated antennas or small detac hable antennas may be protected. The box can be mounted directly over the telecommunication outlet, and cable raceway or conduit can be conveniently terminated.

Includes:
- (1) Unit
- (1) Internal universal access point mounting T-bar bracket
- (Keys for lock
- Installation instructions

Caractéristiques
  • Accommodates most vendors' enterprise access points
  • Locking, fully-hinged door
  • Simplify code, industry directives, policy, and aesthetics compliance
Spécifications
  • Design: Wireless access point enclosure with translucent, frosted door, designed to be surface mounted on hard-lid ceilings or walls. Designed to accommodate wireless access points with integrated or non-detachable antennas from most vendors
  • Performanc e: Ventilated, paintable, impact-resistant ABS plastic enclosure is virtually transparent to wireless signals
  • Oberon Skybar-shaped locking, fully-hinged door, keyed alike
  • Universal T-bar for most vendors' access points
  • Opening in back allows for placeent directly over outlet
  • Twistouts in sidewalls for conduit or raceway
  • Construction: UL 94-HB Classified ABS; box is white; door is translucent, frosted
  • AP max. operating temperature should be de-rated by 9 C inside the enclosure
  • Size: 11.1 ines by 11.1 inches by 4.4 inches (282 mm by 282 mm by 112 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires