Select Country and Language Canada / French
Changer de pays
1015-N | INTERLOGIX

INTERLOGIX | 1015-N | Recessed Press Fit Contact

  • Réf. fabricant 1015-N
  • PART #235939
Color: WHITE
Current (Amps): LESS THAN 0.5A
Mounting: FLUSH (RECESSED)
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: DOOR CONTACT
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Switch Type: SINGLE-POLE, DOUBLE THROW
Width - Inches: .25" DIAMETER
Description

Recessed press fit magnetic contact with wire leads, 3/8" gap size and only 1/4" diameter, white. The contact is designed with a flat side on the surface of the contact, which allows a flush fit on narrow surfaces. Recommended for use with casement windows, awning windows, and other areas where the contact must recess and fit into a narrow surface.

Must be a reseller to purchase this product

Caractéristiques
  • Press-fit mounting; no srews or glue needed
  • Attractive, added security of reccessed installation
  • Flat-sided for surface mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires