Select Country and Language Canada / French
Changer de pays
1016-C | OBERON

OBERON | 1016-C | 18" Polycarbonate AP Lock-box: T-bar, Translucent Door

  • Réf. fabricant 1016-C
  • PART #605703
Location: WALL-MOUNT
Type: WIRELESS
Description

Non-metallic enclosure secures and protects APs, wireless routers, and multiple networking components in offices, hotels, retail locations and other indoor venues. This rugged polycarbonate plastic enclosure is virtually transparent to wireless signals so APs with integrated antennas or small detachable antennas may be protected. The box can be mounted directly over the telecom outlet, and power strip and cabling can be neatly concealed. Cable raceway or conduit can be conveniently terminated.

Includes:
- (1) Unit
- (1) Internal universal access point mounting T-bar bracket
- (2) Keys for lock
- (2) 1/2" Nylon spacer
- (2) #6 x 7/8" screw
- (2) #6 x 1/4 screw
- Installation instructions

Caractéristiques
  • Accommodates most vendors' enterprise access points with external antennas
  • Locking, fully-hinged door
  • Simplify code, industry directives, policy, and aesthetics compliance
Spécifications
  • Design: Wireless access point enclosure designed to be surface mounted on hard-lid ceilings or walls. Designed to accommodate cable modems, wireless routers, and wireless access points with integrated or non-detachable antennas and external antennas fr om most vendors
  • Performance: Ventilated, paintable, impact-resistant polycarbonate plastic enclosure is virtually transparent to wireless signals
  • Oberon Skybar-shaped locking, fully-hinged door, keyed alike
  • Universal T-bar for most vendors' access poits
  • Opening in back allows for placement directly over outlet
  • Twistouts in sidewalls for conduit or raceway
  • Construction: UL 94-V0 Classified polycarbonate. Body is white, door is translucent, frosted
  • Size: 12 inches by 18 inches by 5.15 inches (305mmy 457 mm by 131 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires