Select Country and Language Canada / French
Changer de pays
10160-30 | UPSITE TECHNOLOGIES

UPSITE TECHNOLOGIES | 10160-30 | AisleLok, Rack Top Baffles, Angled, 30"W

  • Réf. fabricant 10160-30
  • PART #703973
Panel Location: TOP
Type: PANELS
Description

Designed for 30" wide cabinets, the AisleLok Rack Top Baffles are a key component of Upsite's AisleLok Modular Containment solution and are available in two configurations: Angular (30 degree from horizontal) and Vertical (90 degree from horizontal).