Select Country and Language Canada / French
Changer de pays
10163-502 | UPSITE TECHNOLOGIES

UPSITE TECHNOLOGIES | 10163-502 | Bi-Directional Door Gap Seal Kit, 50RMU, 1.75"W-3.5"W, Black

  • Réf. fabricant 10163-502
  • PART #703998
Type: SEALANTS
Description

By design, there is a small gap between the AisleLok Bi-Directional Doors. Depending on the cabinet manufacturer and width of the aisle, this gap may be larger, especially if the aisle exceeds 48" (1219mm) between cabinet or rack frames. While this gap has little to no impact on the effectiveness of the doors to reduce IT equipment intake air temperatures, we offer the AisleLok BiDirectional Door Gap Seal Kit for those who would like to cover the opening between the doors. The kit consists of plasti c extrusions and a flexible sealing membrane that attach to the outer edge of each door. This kit is designed to seal gaps between 1.75"-3.5" wide on 50U Bi-Directional Doors.