Select Country and Language Canada / French
Changer de pays
10163-505 | UPSITE TECHNOLOGIES

UPSITE TECHNOLOGIES | 10163-505 | Bi-Directional Door Gap Seal Kit, 50RMU, 6.5"W-8.5"W, Black

  • Réf. fabricant 10163-505
  • PART #704001
Type: SEALANTS
Description

By design, there is a small gap between the AisleLok Bi-Directional Doors. Depending on the cabinet manufacturer and width of the aisle, this gap may be larger, especially if the aisle exceeds 48" (1219mm) between cabinet or rack frames. While this ga p h