Select Country and Language Canada / French
Changer de pays
10167307 | BERK-TEK

BERK-TEK | 10167307 | LANmark-2000, Category 6+, Plenum UTP Cable, Gray, Reel in a Box

  • Réf. fabricant 10167307
  • PART #CMP-00424BKT-7RB-09
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: LANMARK 2000
Fire Rating: PLENUM
Jacket Color: GREY
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: CABLE
Type: DATA
Description

The LANmark-2000 cable series is comprised of ANSI/TIA/EIA Category 6 compliant cables that are specified and tested to 500 MHz. LANmark-2000 is a true multimedia cable and is specifically designed to handle voice, video and data simultaneously. The useable bandwidth allows for the convergence ofanalog video, voice and data onto one cable simultaneously. This convergence of technologies simplifies even the most dynamic network. LANmark-2000 is Berk-Tek's highest performing Enhanced Category 6 cable available. Every key electrical property for LANmark-2000 has been improved when measured against the TIA/EIA 568-B.2-1 Category 6 standard. This improvement in electrical performance ensures that transmitted signals will be stronger and less susceptible to outside interference, resulting in more robust network performance.

Caractéristiques
  • Full duplex operation capable over four cable pairs
  • Increased usable bandwidth vs. the category 6 standard
  • Documented balance characteristics (LCL/TCL, EL TCTL)
  • Reduced attenuation (Insertion Loss) ETL verified to ANSI/TIA/EIA-568-C.2
  • Category 6 standard RoHS Compliant
  • Provides additional performance margin to reliably support Gigabit Ethernet in high-noise environments
  • Provides bandwidth required for multimedia, broadband video analog video and other future applications
  • Balance characteristics improve overall cable performance and reduce cable emissions which results in reduced transmission errors Reduceddiameter allows for more efficient space utilization
  • Characterized to 600 MHz, 350 MHz greater than the standard
  • Improved ACR means stronger signal reaches the receiver resulting in cleaner data and video transmission
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires