Select Country and Language Canada / French
Changer de pays
1017 | OBERON

OBERON | 1017 | Small Wall Mount WAP Protective Non-Metallic Box

  • Réf. fabricant 1017
  • PART #723077
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Hotels and residence halls often require WAPS in every room. Leading WAP manufacturers offer compact WAPs which fasten directly to a telecommunications outlet low on the wall, vulnerable to tampering, disconnect, or accidental damage. Model 1017 is a c ompact, non-metallic plastic box which is helps to protect the WAP and cables connected to it. The low-profile 1017 is molded from a durable ABS plastic which is virtually transparent to the wireless signal. The box cover is tamper-resistant.

This part has been discontinued by the supplier.

Caractéristiques
  • Impact-resistant, ABS plastic protective box in black (1017-BL) or off-white (1017-WH), designed specifically for smaller, wall-mounted access points
  • Ideal for protecting wireless access points in hotel rooms and residence halls
  • Mounts directly over access point attached to the wall, virtually transparent to wireless signals
  • Tamper-resistant hardware (torx screws) for cover
  • Low profile (3.15"), fits behind desks or furniture
Spécifications
  • Cable egress openings
  • Durable injection molded UL 94-5VA ABS material construction, RoHS compliant
  • External Dimensions: 6.00" x 10.13" x 3.15"
  • Internal Dimensions: 5.78" x 9.75" x 2.91" (4.85" most narrow inside width)
  • Shipping weight: 1 lbs. per uni
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires