Select Country and Language Canada / French
Changer de pays
1018-WH | OBERON

OBERON | 1018-WH | Wall Mount, Polycarbonate Wireless AP Enclosure

  • Réf. fabricant 1018-WH
  • PART #723078
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Aesthetic and economical, Oberon's Model 1018 is a rugged enclosure designed to protect most vendors' wireless access points in many environments. The 1018 is injection molded with UV-stabilized polycarbonate, and includes a captured gasket in the cove r to provide a NEMA 4 capability for outdoor installations. The screw-on, white polycarbonate cover is virtually transparent to wireless signals. Internal bracket is designed to simplify access point installation.

Caractéristiques
  • Impact-resistant, white, polycarbonate enclosure for most vendor's wireless access points
  • Architectural design motif
  • Ideal for protecting Wi-Fi access points in indoor and outdoor locations
  • Includes Cisco AP mounting plate and universal t-bar for mouning AP 1" off the wall
  • Virtually transparent to wireless signals
  • AP status LED is visible through cover
  • Conduit drill points around exterior
  • Includes wireless symbol label for user to attach to cover (optionally)
Spécifications
  • Designed to NEMA 4 standards for indoor/outdoor use
  • UV stabilized, injection-molded polycarbonate construction
  • ADA compliant, low profile
  • External dimensions: 10.53" diameter X 4" deep
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires