Select Country and Language Canada / French
Changer de pays
1022-00 | OBERON

OBERON | 1022-00 | 11"X12.5"X 5.25" STEEL, WALL MOUNT WAP ENCLOSURE

  • Réf. fabricant 1022-00
  • PART #441750
Color: WHITE
Door Style: SOLID
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

The Model 1022-00 wireless LAN access point enclosure is a locking, wall-mounted enclosure, designed to accommodate access points from most manufacturers. This aesthetic, white powder coated steel enclosure has seven knockouts for antennas and cables. The Model 1022-00 is large enough to accommodate the Cisco 1250 series, and other 802.11n, wireless access points with six antennas.

This part is discontinued by supplier. Use Axe#522607 as suggested replacement.

Caractéristiques
  • Specifications:
  • Designed for mounting on indoor hard walls, where secure mounting is required
  • Internal mounting plate accommodates access points from most manufacturers
  • Antennas may be mounted externally using optional bulkhead connectors (Oberon PN 35-BULKHD-
  • KIT) or Oberon 34-ZDUAL antennas
  • Beveled corners permit easy installation in the corner of the room
  • Construction: Textured white powder-coated steel, 18 ga. backbox, 16 ga. door
  • Fully hinged locking door, keyed alike
  • Size: 11" x 12 x 4.25, 3.75" useful depth with universal mounting plate in place
  • Weight: < 7lbs
  • Model 1022-00 Includes:
  • Mounting plate for many manufacturers access points, mounting screws and hardware
  • (3) Knockouts on both top and bottom permit mounting of upo (6) external antennas
  • Knockout for " diameter conduit connector (included)
  • Mounting instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires