Select Country and Language Canada / French
Changer de pays
10250-715 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10250-715 | Universal Cable Runway; 15"W x 1.5"H x 9.96'L; Black; Cable Capacity - 1184; Black

  • Réf. fabricant 10250-715
  • PART #196290
Components: STRAIGHT SECTION
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Our most popular cable runway is designed for value conscious customers. This basic Cable Runway offers the industry standard features you've come to expect. With the runway supported every five feet, maximum load with minimal deflection is 135 lb/ft.

Caractéristiques
  • Constructed of rectangular steel tubing for strength and support
  • 132 lb/ft Maximum load with runway supported every 5 ft
  • Individually boxed to prevent scratching and damage
  • Made of 3/8 Inch x 1-1/2 Inch x 0.065 Inch (9.53 mm x 38 mm x 1.65 mm) wall rectangular steel tubing
  • Cross members welded at 12 Inch (300 mm) intervals
  • Individually boxed to prevent scratches and damage
  • Underwriters laboratory classified for suitability as an equipment grounding conductor only (must remove paint or use ground straps)
  • Installation best practices includes runway elevation kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires