Select Country and Language Canada / French
Changer de pays
1026-14126 | OBERON

OBERON | 1026-14126 | Polycarbonate NEMA4 WiFi WAP Box-14x12x6 solid door

  • Réf. fabricant 1026-14126
  • PART #723083
Nema Rating: YES

NEMA 4X enclosure protects WAPs with internal or external antennas from all vendors in challenging indoor/outdoor environments. This rugged polycarbonate enclosure protects the WAP from weather, dust, and impacts, and is transparent to wireless signals so WAPs with body integrated antennas or small detachable antennas may be protected. The enclosure has a hinged door, molded-in padlock hasps for locking, and interior ABS panel for attaching WAPs. Paintable. Convenient sizes are available.

  • Compact, low-profile wireless access point enclosure for indoor and outdoor applications such as stadiums and public hotspots
  • Designed to NEMA 3R, 4, 4X, 12, and 13, and IEC529-IP65 specifications for indoor/ outdoor wet, dirty, or corrosive environme nts
  • UV stabilized for exposure to direct sunlight
  • Virtually transparent to wireless signals
  • Universal mounting plate allows easy installation of most vendors' WAPs
  • Cover is hinged; cover can be latched and locked with padlock (not included) Ô Clear polycarbonate cover is available upon request; please specify as "-C" in model number
  • UL508 listed; back-box and cover are light gray UL94-5VA Polycarbonate/PBT blend; clear cover is UL94V-0 Polycarbonate
  • Interior Dimensions: 12" x 10" x 6" deep; other sizes available, please see Configurations or contact your Oberon representative
  • Wireless access point max. operating temperature should be de-rated by 9 C in the 1024-121006
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires