Select Country and Language Canada / French
Changer de pays
1026-C | OBERON

OBERON | 1026-C | Polycarbonate NEMA4 WiFi AP Box - 12x10x6 Clear Door

  • Réf. fabricant 1026-C
  • PART #723091
Color: CLEAR
Nema Rating: YES
Type: WIRELESS
Description

NEMA 4X enclosure protects APs with internal or external antennas from all vendors in challenging indoor/outdoor environments. This rugged polycarbonate enclosure protects the AP from weather, dust, and impacts, and is transparent to wireless signals s o APs with body integrated antennas or small detachable antennas may be protected. The enclosure has a hinged door, molded-in padlock hasps for locking, and interior ABS panel for attaching APs. Paintable. Convenient sizes are available.

Includes:
- 1) Unit
- (4) #8 - 32 screw
- (4) Mounting feet
- (4) #10 - 32 mounting feet screw
- Installation instructions

Caractéristiques
  • Compact, low-profile wireless access point enclosure for indoor and outdoor applications such as stadiums and public hotspots
  • UV-stabilized for exposure to direct sunlight
  • Virtually transparent to wireless signals
  • Universal mounting plate allows eay installation of most vendors' APs
  • Cover is hinged; cover can be latched and locked with padlock (not included)
  • Tinted clear polycarbonate cover is available upon request; please specify as "-C" in model number
Spécifications
  • Design: Polycarbonate NEMA wireless access point enclosure designed for wall or mast mounting indoors or outdoors, where secure mounting is required. Large enough for Cisco 3500/3600 wireless access points. Tinted clear, fully-hinged, lockable door
  • Per formance: Designed to NEMA 3R, 4, 4X, 12, and 6P, and IEC529-IP68 specifications for indoor/outdoor wet, dirty, or corrosive environments. UV-stabilized for exposure to direct sunlight. Transparent to wireless signals. Paintable
  • Wireless access point m ax. operating temperature should be de-rated by 9 in the 1024-00 or -C
  • Tinted clear, fully-hinged, gasketed door with hasps for padlock
  • Internal plastic universal mounting panel
  • Construction: UL listed to UL50 and UL508A; back-box is light gray UL94-5A polycarbonate plastic; door is clear polycarbonate plastic
  • Size: 11.6 inches by 13.4 inches by 7.6 inches (295 mm by 340 mm by 193 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires