Select Country and Language Canada / French
Changer de pays
1027-00 | OBERON

OBERON | 1027-00 | 12"X12"X 4.5" STEEL, WALL/ HARD LID CEILING WAP ENCLOSURE

  • Réf. fabricant 1027-00
  • PART #441751
Color: WHITE
Door Style: SOLID
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

The Model 1027-00 wireless LAN access point enclosure is a locking, "hard-lid" ceiling enclosure, designed to accommodate Wi-Fi access points, DAS equipment, and antennas from most manufacturers. This aesthetic, white powder coated steel enclosure has openings in the door for up to seven antennas. The door is interchangeable for new doors specific to different manufacturer's access points and antennas. This enclosure can be flush mounted or surface mounted on hard ceilings or wall.

This part is discontinued by supplier.

Caractéristiques
  • Specifications:
  • Designed for surface or flush installation in "hard-lid" ceilings or walls (drywall, plaster, etc.)
  • Internal universal mounting plate accommodates access points from most manufacturers
  • UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations
  • OSHPD approved, OPA # 1638
  • Antennas may be mounted on the door using optional bulkhead connectors (Oberon P/N 35-BULKHD-
  • KIT) or Oberon 34-ZDUAL antennas. Doors for other antennas and access points are available.
  • Construction: 18 gauge, textured white powder coated steel
  • Fully hinged locking door, keyed alike
  • Size: Flange is 17.5" x 17.5", enclosure is 12" x 12" x 4.5" deep, 3.25" useful depth with universal
  • mounting plate in place. Weight: 11 lbs
  • Enclosure must be supported by the building ceiling structural system, not tile gridwork.
  • Model 1027-00 Includes:
  • Universal mounting plate for most manufacturers access point, mounting screws & hardware
  • (2) " Trade size conduit connectors for power/data cable openings in the back-box
  • (4) White cosmetic screw caps for #10 ceiling attachment screws (not included)
  • Mounting Instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires