Select Country and Language Canada / French
Changer de pays
1028-04-ANT5-B | OBERON

OBERON | 1028-04-ANT5-B | Aluminum NEMA4 AP Enclosure: 4" Deep Recessed

  • Réf. fabricant 1028-04-ANT5-B
  • PART #605717
Nema Rating: YES
Type: WIRELESS
Description

Hard lid ceiling enclosure protects critical wireless access points, DAS remote units, and public safety equipment with detachable antennas. This water- and dust-proof steel enclosure has knockouts in the hinged door for ceiling-mounted antennas or wat er-resistant bulkhead connectors for antennas. Deep enough for the Cisco 3600 series and other large APs and DAS remote access units with external connectors and up to five antennas. Plenum-rated; provides NEMA 4 dust and water protection.

Includes:
(1) Unit
- (1) Internal universal equipment mounting panel and T-bar bracket
- (8) Hanger wires
- (4) Screw caps (-B units only)
- (4) Self-tapping screws
- (4) #8 Hex nuts
- (4) 1/2" Trade size hole plugs
- (3) 1" Trade size hole plugs
- (4) Hinap cap
- (4) #8 pan head screw
- Installation instructions

Caractéristiques
  • Universal T-bar mounting bracket allows easy installation of most vendors' access points
  • Durable, attractive textured powder coat finish matches most ceiling tiles
  • Holes and plugs in cover and back-box for field installed, external, body mount antennas or bulkhead
  • connectors; see Accessories
  • Fully-hinged door clamps to the back-box with keyed quarter turn latch for a watertight seal
  • Enclosure back-box is an effective dust barrier to simplify ICRA procedure compliance in Hospitals
Spécifications
  • Design: Hard lid, recessed, ceiling enclosure protects critical wireless access points, DAS remote units, and public safety equipment with detachable antennas. This water- and dust-proof steel enclosure has knockouts in the hinged door for ceiling-moun ted antennas or water-resistant bulkhead connectors for antennas
  • Configuration: Model 1028-04-ANT5-B: 4.5 inches (114 mm) deep, door with 5 openings and plugs for antennas
  • Configuration: Model 1028-08-ANT5-B: 9.1 inches (231 mm) deep, door with 5 openings and plugs for antennas
  • Performance: Designed to NEMA 1, 2, 3R, 4, 5, 12, 12k, and IEC529-IP66 specifications for indoor/outdoor wet, dirty, or corrosive environments. UL-Listed and designed to satisfy National Electric Code (NEC) paragraphs 300-22 and 300-23 for installation in the air-handling space. OSHPD approved
  • Fully-hinged door clamps to the back-box with keyed quarter turn latch for a watertight seal; door has mounting features for up to 5 antennas
  • Holes and plugs in cover and back-box for field installed, external, body mount antennas or bulkhead connectors
  • Includes internal universal mounting panel, T-bar bracket, hole plugs, and hanger wire
  • Construction: White, 12 ga. powder-coated aluminum back-box and door, white, 18 ga. powder-coated steel bezel
  • Enclosure shall be supported by the building ceiling structural system, not tile grid work
  • Maximum weight inside enclosure is 25 lbs.
  • AP max. operating temperature should be de-rated by 6 C inside the enclosure
  • Size: Bezel is 20.1 ihes by 20.1 inches (510 mm by 510 mm); enclosure is 15.75 inches by 13.9 inches by 4.5 or 9.1 inches deep (400 mm by 353 mm by 114 mm or 231 deep)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires