Select Country and Language Canada / French
Changer de pays
1029-00 | OBERON

OBERON | 1029-00 | RIGHT ANGLE WALL MOUNTING BRACKET FOR WAPS

  • Réf. fabricant 1029-00
  • PART #441752
Color: WHITE
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Many wireless access point manufacturers recommend that the access point be mounted in a "horizontal" orientation to achieve best wireless coverage. Horizontal mounting may be difficult in hard lid and other environments where the access point is mount ed on the wall. Oberon's Model 1029-00 wireless LAN access point wall mount bracket is designed to mount and secure access points from most manufacturers in areas were wall mounting is required. This aesthetic, white powder coated steel mounting bracke t is ideal for mounting the access point in the preferred "horizontal" orientation. Conduit, raceways, and cable can be securely terminated inside the enclosure to privde for a clean appearance. The access point can be locked in place using the manufac turer's bracket lock feature.

This part is discontinued by supplier. Use Axe#549936 as suggested replacement.

Caractéristiques
  • Specifications:
  • Designed for mounting on indoor walls, where secure horizontal mounting is required
  • Designed for Cisco 1040/1140/1260/3500/3600 series and Aruba Networks AP105/121/125/135 access
  • points. Other access points can be mounted using optional universal mounting plates. Ask your Oberon
  • representative for details.
  • Knockouts on two sides and top for 1/2 trade size conduit clamps
  • 2 part Construction: textured white powder coated 18 gauge steel right angle bracket and cover
  • Size: 9" x 6" wide x 5 tall
  • Weight: 3.5 lbs with out equipment
  • Model 1029-00 Includes:
  • (4) #8 screws for Cisco bracket
  • (4) #6 screws for Aruba Networks bracket
  • (4) screws for the cover
  • Mounting Instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires