Select Country and Language Canada / French
Changer de pays
1030-00 | OBERON

OBERON | 1030-00 | Steel Surface Mount AP Wall Enclosure-ABS Dome

  • Réf. fabricant 1030-00
  • PART #441753
Color: WHITE
Door Style: SOLID
Nema Rating: NO
Type: WIRELESS
Description

This "hard lid" or wall mount enclosure provides a secure, aesthetic, convenient mounting solution for APs from most vendors. The enclosure has a low profile, impact-resistant ABS plastic dome so that APs with integrated or non-detachable antennas can be secured in otherwise unsecured spaces. White, textured powder-coated steel box provides greatest physical protection.

INCLUDES
- (1) T-bar mount
- (1) " Trade size conduit connector
- (2) Keys for lock
- (4) #6-32 x 3/16 screws
- (4) #8-3/16 screws
- Mounting instructions

Caractéristiques
  • Designed for securing leading vendors enterprise wireless access points and DAS remotes
  • Locking, fully-hinged door, with impact-resistant plastic dome
  • Simplify code, industry directives, policy, and aesthetics compliance
Spécifications
  • Design: Wireless access point enclosure designed to be surface-mounted on hard-lid ceilings or walls. Designed to accommodate wireless access points with integrated or non-detachable antennas. Plastic dome in door
  • Performance: UL Listed and designed to meet NEC300-22 and 300-23 for air-handling space installations. Dome is transparent to wireless signals
  • Fully-hinged locking door, keyed alike
  • Construction: 16 ga. back-box, 14 ga. door frame, powder-coated steel; impact-resistant dome is UL 94-5VA classified ABS plastic
  • Maximum weight inside enclosure is 25 lbs.
  • AP max. operating temperature should be de-rated by 10 C inside the enclosure
  • Size: 17 inches by 17 inches by 3.5 inches (432 mm by 432 mm by 89 mm) (total depth), the dome is 12 inches y 12 inches by 2 inches (305 mm by 305 mm by 51 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires