Select Country and Language Canada / French
Changer de pays
103004259-5591 | EATON

EATON | 103004259-5591 | POWERWARE 5110 TOWER UPS 1440 VA, 900 W, BLACK

  • Réf. fabricant 103004259-5591
  • PART #343045
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The Eaton 5110 UPS provides cost-effective line-interactive backup power and voltage regulation for small and medium businesses with workstations, desktop PCs, telephone equipment and POS applications. With its compact form factor, the 5110 UPS can be utilized as a standalone tower or under a computer monitor. The 5110 UPS is equipped with eight outletsfour with surge suppression and battery backup and four with surge suppression only.

This part has been discontinued by the supplier.

Caractéristiques
  • Keeps essential systems running through power outages (four outlets with battery backup and surge suppression and four outlets with surge suppression only)
  • Saves space with a compact design that can be deployed as a tower or under a computer monitor
  • Delivers consistent, clean output with Automatic Voltage Regulation (AVR) that doesn't drain battery power
  • Extends UPS service life with user-replaceable batteries
  • Protects networked equipment from "back door" surges coming over LAN or telephone lines
  • Informs you of power problems and battery conditions with audible alarms and remote alarm notification
Spécifications
  • Environmental & Standards.Operating Temperature: 0C to 40C (32F to 104F) General.Topology: Line Interactive
  • Battery.Runtime (Minutes) Load (Watts) Show: Mouseover graph for detailed runtime values Battery runtimes are approximate and may vary with equi pment, configuration, battery age, temperature, etc. Electrical Input.Nominal Voltage: 120 V AC
  • General.Configuration: Rackmount Electrical Input.Connection: 5-15P
  • Output Receptacles: (4) 5-15R Electrical Output.Output Receptacles: (4) 5-15R
  • General.Cntents (Ships with the Following Items): 1 ready-to-go UPS Intelligent Power Software Suite CD: (Intelligent Power Manager, Intelligent Power Protector, Network Shutdown Module, LanSafe and Personal Solution-Pac) RS-232 Serial Cable USB Cable User Guid e 4-post Rail Kit Wallmount Kit Input Plug: 5-15P
  • Electrical Input.Frequency: 50/60 Hz, auto-sensing General.Weight (Lbs): 35.2
  • Electrical Input.Input Cord: 6 ft. line cord Power Rating: 500 / 320
  • Communications.User Interface: LED status display withAC power on, load Group, Overload, On Battery and General Alarm indicators, Site Wiring Fault Indicator on rear panel for low volt models. Environmental & Standards.Audible Noise: Less than 40 dBA typical
  • Electrical Output.Power Factor: 0.64 General.Co lor: Black
  • General.Rating (VA/Watts): 500/320 Battery.Battery Type: Sealed, lead-acid
  • maintenance free General.Dimensions (H X W X D, Inches): 1.75 x 17.3 x 22.8
  • Communications.Communication Ports: (1) RS-232 Serial Port & (1) USB Port Battery.Half Lod Runtime (in Mins): 15
  • Battery.Full Load Runtime (in Mins): 5 Electrical Output.Overload Capacity: 110% overload, shutdown after 3 minutes
  • 150% overload, shut down 10 cycles Electrical Output.Voltage Wave Shape (on Battery): Sine Wave
  • Electrical Inpu.Frequency Range: 46-65 Hz Electrical Output.On Battery Voltage Regulation: 120V or nominal 5%
  • Battery.Start on Battery: Allows UPS operation without utility input General.Efficiency: 0.95
  • Battery.Battery Replacement: Hot-swappable internal batteries Communications.Power Management Software: Eaton Intelligent Power Software Suite CD (bundled with UPS)
  • Environmental & Standards.Markings: UL 1778 UL497A
  • cUL (CAN/CSA C22.2, No. 107.1) Electrical Output.Transfer Time: 2-4 ms typical
  • Environmental & Stadards.Lightning / Surge Protection: ANSI C62.41 Category A (formerly IEEE 587) Battery.Recharge Time: Recharge Time <3 hours to 90% usable capacity
  • Communications.Optional Communication Cards: ConnectUPS-X Web/SNMP/xHub Card Environmental & Standards.R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires