Select Country and Language Canada / French
Changer de pays
1032-00 | OBERON

OBERON | 1032-00 | Locking, Wall mount enclosure with opaque, white, impact resistant ABS plastic door, for most vendor's wireless access points

  • Réf. fabricant 1032-00
  • PART #441754
Color: WHITE
Door Style: SOLID
Location: WALL-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

Oberons Model 1032-00 hard lid or wall mount enclosure provides a secure, aesthetic, convenient mounting solution for smaller wireless access points from many vendors. This economical enclosure has a low profile impact resistant ABS dome so that wirele ss access points with integrated or non-detachable antennas can be secured in otherwise unsecured spaces. The product is designed to provide an unobtrusive mounting solution. Locks are keyed-alike to simplify moves, adds, and changes.



This part habeen discontinued by supplier. Use Anixter #549023 for suggested replacement.

Caractéristiques
  • Specifications:
  • Wireless access point enclosure designed to be surface mounted on hard-lid ceilings or walls.
  • Economical solution for securing smaller wireless access points with integrated or non-detachable
  • antennas
  • Cover is UL 94-5VA Classified ABS Plastic
  • Construction: 16 gauge, powder coated steel back-box, and impact resistant, RF transparent, ABS cover
  • Size: 11" x 11" x 4.4" (total depth)
  • Weight: 4.5 lbs (not including access point)
  • Enclosure must be supported by the building ceiling structural system, not tile gridwork.
  • Model 1032-00 Includes:
  • (2) Keys for lock
  • Mounting Instructions
  • (4) # 6-32 x 3/16 Screws
  • (4) # 8-32 x 3/16 Screw
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires