Select Country and Language Canada / French
Changer de pays
1035-N | INTERLOGIX

INTERLOGIX | 1035-N | Surface Mount Miniature Self-Adhesive Contact with Wire Leads, Closed Loop, White, Closed Loop. 5/8 in. Gap Size

  • Réf. fabricant 1035-N
  • PART #235969
Description

Surface mount miniature self-adhesive magnetic contact with wire leads, standard 5/8 in or wide 1 in. gap size, closed loop, white. The contacts protects those hard-to-fit tight spaces, such as Pella casement windows or thin-frame aluminum windows. Each component of this series magnet contact measures only 1/4 in x 1 in, making it one of the smallest reliable surface mount switches.

Must be a reseller to purchase this product

Caractéristiques
  • Quick tape mounting; no screws or glues needed
  • Urethane/acrylic tape bonding improves with age
  • Convenient surface mounting
  • Standard Gap 5/8 inch; Wide Gap 1 inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires