Select Country and Language Canada / French
Changer de pays
1038-N | INTERLOGIX

INTERLOGIX | 1038-N | Surface Mount Magnetic Contact with Wire Leads, Closed Loop, White, Closed Loop. 1 in. Gap Size

  • Réf. fabricant 1038-N
  • PART #332379
Description

Surface mount magnetic contact with wire leads, 1 in. gap size, closed loop. The 1038 surface mount contact is designed for window and door applications where a surface mount contact is preferred. Thanks to its unique design, the 1038 is fast and easy to install. The switch and magnet are incorporated into the cover housing.

Must be a reseller to purchase this product

Caractéristiques
  • Simple to install
  • Attractive low-profile design
  • 1" gap distance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires