Select Country and Language Canada / French
Changer de pays
1038T-N | INTERLOGIX

INTERLOGIX | 1038T-N | Surface Screw Mount Terminal Contact, Closed Loop, White, 1 in. Gap Size. Tape or Screw Mounting

  • Réf. fabricant 1038T-N
  • PART #319324
Color: WHITE
Height - Inches: 0.375"
Mounting: SURFACE
Normal State: NORMALLY OPEN
Product Type: SENSOR
Sales Category: ALARM COMPONENT
Sensor Type: CONTACT MAGNET SENSOR
Thickness/Depth - Inches: 0.5"
Width - Inches: APPROXIMATELY 3 INCHES
Description

Surface screw mount magnetic contact with terminals, 1in. gap size, tape or screw mounting, closed loop. The contact is designed for window and door applications where a surface mount contact is preferred. Thanks to its unique design, the 1038T is fast and easy to install. The switch and magnet are incorporated into the cover housings, and the terminal blocks are angled for easy access. Simply mount the base plate using tape or mounting screws (provided), connect the wires to the angled terminal blocks and slide the cover housing until it snaps in place. In the unlikely event that the switch needs replacing, just push the cover housing down and slide it off. This reduces replacement time and eliminates any damage to the mounting surface which is typical with traditional surface mount contacts.

Must be a reseller to purchase this product

Caractéristiques
  • Simple to install
  • Angled terminal blocks for easy installation
  • Attractive low-profile design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires