Select Country and Language Canada / French
Changer de pays
104-13 | INTERLOGIX

INTERLOGIX | 104-13 | Heat Detector, Mechanical, 135F (57C) fixed temperature/rate-of-rise, single circuit, white

  • Réf. fabricant 104-13
  • PART #236007
Color: WHITE
Device Type: HEAT DETECTOR
Max Temp: 135 F
Property: FIXED TEMPERATURE
UL Listed: UL LISTED
Description

The 104 Series detectors offer rate-of-rise/fixed temperature and fixed temperature only features for high performance and reliability. The rate-of-rise feature detects intense fires by responding to rapid temperature increases. The fixed temperature f eature reacts to fires when a specific temperature is reached. Materials for the 104 Series heat detector are carefully selected for strength, corrosion, resistance, and integrity at points of hermetic sealing. The detectors require normal periodic tes ting and no field maintenance. The low silhouette and white finish blend with most ceiling designs to make the detector unobtrusive.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Low profile with wide base
  • Positive fixed temperature
  • On-site testing of rate of rise
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires