Select Country and Language Canada / French
Changer de pays
1040-AP205 | OBERON

OBERON | 1040-AP205 | Cloud or Canopy Ceiling AP Installation Kit - AP205

  • Réf. fabricant 1040-AP205
  • PART #723092
Device: WIRELESS CONTROLLER
Description

Model 1040 is an economical, easy-to-install cloud, canopy, or suspended ceiling mounting kit for APs from most vendors. A cutout is made in the ceiling panel, the panel bridge is placed above the ceiling panel, and the AP is attached to the white trim . The AP/trim assembly then is drawn into the panel bridge with a torsion spring, much like certain recessed lighting fixtures. The AP is recessed into the ceiling, with only the front face exposed for optimal wireless coverage. The installation is fas t, easy, professional and aesthetic. The AP trim can be easily swapped out for alternate AP brands without tools.

INCLUDES
- (1) 18" x 23.75" galvanized steel ceiling panel bridge
- (1) AP-specific, white powder-coated trim (see Configurations)
- (T-bar bracket or mounting bracket
- Adjustable hanger wire
- Installation instructions

Caractéristiques
  • Conveniently and quickly install APs in cloud or canopy ceiling panels
  • AP mounts flush to the ceiling, providing an aesthetic, professionally installed appearance
  • 20 ga. galvanized steel panel bridge and adjustable hanger wire prevent ceiling panel sag or cracking
Spécifications
  • Recessed ceiling mount for cloud or canopy ceiling panels
  • Includes adjustable hanger wire to attach to the building structure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires